Beli inverter schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)Deskripsi:Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”atribut:
- Compatible Motor Capacity (kW): 0.4
- Input Voltage (V): Three-phase 200 to 240
- Output voltage (V): Three-phase 200 to 240
- Cooling Method: Natural Cooling
- Capacity (A): 1.4
- Control Method: Sine wave PWM method
- Capacity (kVA): 1.3
- Dimension D2 (mm): 7.5
- Dimension H (mm): 130
- Dimension H1 (mm): 121.5
- Dimension H2 (mm): 13
- Dimension W1 (mm): 60
- Dimensions d (mm): 120
- Dimensions w (mm): 72
- Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
- Paint Color: JIS equivalent color 10B2.5/1
- Protective Structure: IP20
- Rated Output Current (A) : 3.3
- Storage Temperature (°C): -25~+70
- Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
- Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- TSUZUMI Generator Inverter (Genset Inverter)atribut:
- Voltage (V): 220
- Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)Deskripsi:Set parameters in one shot with a large setting dial! Use the EASY key to display only frequently used parameters. Parameters can be set without turning on the inverter. Long-life design Compliant with RoHS (European Restriction of Hazardous Substances) Directive Equipped with safety function, highly reliable output cutoff is possible Achieves energy saving together with motor Easy operation of high torque load Auto tuning makes it easy to set motor constants Teaching function Easy adjustment of the lifting machine Equipped with RS485 communication function as standard equipment Equipped with a simple programming function <My function-S> that supports a full range of network options* The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.atribut:
- Dimensions d (mm): 130
- Protection Class: IP20
- Dimension H (mm): 130
- Mass (kg): 1.4
- Dimension D2 (mm): 7.5
- Allowable Fluctuation of Voltage (V): 170-264, Frequency ± 5%
- Applicable Motor Capacity (kW): 1.5
- Capacity (kVA): 3
- Cooling Method: Forced air cooling
- Dimension H1 (mm): 121.5
- Dimension H2 (mm): 13
- Dimension W (mm): 105
- Electric Capacity (A): 4.3
- Input Voltage (V): Three-phase 200-240
- Operation Environment: No indoors, no direct sunlight, corrosive gas, explosive gas, flammable gas, oil mist, dust, etc./Vibration is 5.9 m / s 2 or less (10 to 55 Hz)
- Output voltage (V): Three-phase 200-240
- Paint Color: JIS equivalent color 10B2.5 / 1
- Rated Output Current (A) : 8
- Storage Temperature (°C): -25-+70
- Type of control: Sine wave PWM method
- Taffware Car Power InverterDeskripsi:Inverter daya dapat digunakan untuk mengubah arus DC 12 V ke AC 220 V sehingga Anda dapat menggunakan baterai accu mobil Anda untuk menyuplai daya ke perangkat Anda. Inverter daya ini juga dilengkapi automatic thermal shutdown yang membuatnya dapat dengan otomatis mati saat terlalu panas karena penggunaanatribut:
- Color: Black
- Visero Power Inverter (Inverter Daya)Deskripsi:Power Inverter adalah alat untuk mengubah listrik aki (DC) 12V menjadi 220V (AC) sehingga dapat digunakan untuk menyalakan peralatan listrik saat keadaan mati lampu ataupun darurat.
- Schneider Electric Variable Speed Drive ATV310Deskripsi:This Easy Altivar 310 drive is a frequency inverter for three-phase asynchronous motors. Its protection index is IP20. It works at a rated power up to HD 15kW/20HP or ND 18.5KW/25HP, and a rated voltage from 380V to 460V AC. Its compact size, robust design and ease of installation, based on the principle of plug and play and its integrated functions make it particularly suitable for applications involving industrial machines and certain consumer machines. This drive incorporates functions that are suitable for the most common applications, including textile machine, machine tools, wood making machine, material handling, packaging and printing machines, ceramic machine.atribut:
- Assembly Style: With heat sink
- Communication Port Protocol: Modbus
- Communication Service: Read holding registers (03) 29 words; Write single register (06) 29 words; Write multiple registers (16) 27 words; Read/write multiple registers (23) 4/4 words; Read device identification (43)
- Connector Type: RJ45 (on front face) for Modbus
- Device Short Name: ATV310
- Network Number of Phases: Three phase
- Noise Level (dB): 50
- Number of Addresses: 1-247 for Modbus
- Physical Interface: 2-wire RS 485 for Modbus
- Product Range: Easy Altivar 310
- Product Specific Application: Simple machine
- Product or Component Type: Variable speed drive
- Transmission Frame: RTU for Modbus
- Transmission Rate: 4800 bit/s; 9600 bit/s; 19200 bit/s; 38400 bit/s
- Type of Cooling: Integrated fan
- [Us] Rated Supply Voltage (V): 380-460 - 15-10%
- Schneider Electric Variable Speed Drive ATV930 Series (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (+/- 5%)
- Number of Phases: 3 phases
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Safety Function: STO (safe torque off) SIL 3
- PERKINS Generator Diesel Set Silent Type (Genset Diesel)Deskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- Senator Double Box End Wrench Chrome Vanadium (Kunci Ring)Deskripsi:These high-quality combination spanners are forged from durable vanadium steel with a satin finish, ensuring long-lasting performance. Double-ended with a bi-hexagon ring, both ends are offset at a 15° angle for easy access to nuts and bolts. Fully hardened and tempered, they are built to withstand demanding tasks in DIY, engineering, construction, and automotive work. These spanners meet DIN 3113 standards, providing professional-grade reliability and precision for a wide range of applications. The ergonomic design ensures comfortable use, making them an essential tool for any toolkit.atribut:
- ECLASS Code: 21040105
- Finish/Coating: Chrome Satin
- Material: Chrome Vanadium Steel
- Metric or Imperial: Metric
- Standards Met: DIN 3113
- UNSPSC: 27111726
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- STANLEY Double Box End Wrench Offset 45 Degree (Kunci Ring)Deskripsi:- ASME B107.17M, ASME B107.100, ASME B107.9. - Maxi-DriveTM system reduce fastener rounding. - Matt finishing. - Made of Chrome Vanadium Steel. - 45 degrees Offset.
- Fuji Electric LV Inverter FRENIC-Mini (New C2) (Inverter Drive Kecepatan Variabel)atribut:
- Type: Standard
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
Daftar Harga inverter schneider Terbaru October 2026
| Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel) | Rp6.599.900 |
| Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel) | Rp20.999.900 |
| TSUZUMI Generator Inverter (Genset Inverter) | Rp9.999.900 |
| Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel) | Rp10.999.900 |
| Taffware Car Power Inverter | Rp239.900 |
| Visero Power Inverter (Inverter Daya) | Rp359.900 |
| KRISBOW Generator Gasoline (Genset Bensin) | Rp2.299.900 |
| Schneider Electric Variable Speed Drive ATV310 | Rp30.999.900 |
| Schneider Electric Variable Speed Drive ATV930 Series (Inverter Drive Kecepatan Variabel) | Rp30.999.900 |
| PERKINS Generator Diesel Set Silent Type (Genset Diesel) | Rp169.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/imP110438670-2.jpg)
/ouP101553894-15.jpg)
/fiP105691558-1.jpg)
/4fP110627159-1.jpg)

/raP110450982-1.jpg)
/6xP104570249-9.jpg)

/cdP102073445-18.jpg)
/c6P105160438-1.jpg)
/5hP104570197-11.jpg)
/f7P110949547-1.jpg)
/6rP111352243-1.jpg)
/01P102260001-19.jpg)
/f2P103687542-1.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/7oP104730276-3.jpg)
/2qP103773098-1.jpg)
/P102093474-1.jpg)
/p0P103759900-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)